Counter
- Mfr # KE610RB10AC120
- Zoro # G724146425
product price:Â
$
38.29
/ea
Key Features
Digit Color
White
Terminal Connection Type
Wire Leads
Operating Temperature - Minimum
23 Degrees F
AC Input Voltage - Minimum
110 V AC
Counts per Second - Maximum
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610RB10AC120
- Zoro #
- G724146425
- UPC #
- 5061089360992
- Country of Origin
- Brazil
- Item
- Counter
- Digit Color
- White
- Terminal Connection Type
- Wire Leads
- Operating Temperature - Minimum
- 23 Degrees F
- AC Input Voltage - Minimum
- 110 V AC
- Counts per Second - Maximum
- 10
- Number of Digits
- 6
- Operating Temperature - Maximum
- 104 Degrees F
- Background Color
- Black
- Standards
- CE, cUL, UL
- NEMA Enclosure Rating
- Not Rated
- Mounting Style
- Base
- Housing Material
- Plastic
- Reset Type
- No Reset
- AC Input Voltage - Maximum
- 120 V AC
- Product Type
- Electromechanical Counter
- Counter Display Type
- Analog
- IP Rating
- Not Rated
Dimensions
- Overall Height
- 2 1/4 in
- Digit Height - Maximum
- 0.16 in
- Overall Depth
- 2 3/8 in
- Overall Width
- 1 1/2 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.