Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, Screws, Lever, Analog

  • Mfr # 3602-111TG

  • Zoro # G806125089


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Mounting
Screws
Reset Type
Lever
Display
Analog
Number of Digits
6
Input Signal
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3602-111TG
Zoro #
G806125089
UPC #
5060144887115
Country of Origin
Malaysia

Dimensions

Height
1.97 in
Width
4.4 in
Character Height
0.25 in
Manufacturers Warranty Length
3 yr
Depth
2.56 in
Diameter
Not Available
Overall Width
6 5/8 in
Overall Height
2 in
Digit Height - Maximum
0.25 in
Overall Depth
2 5/8 in

Details

Item
Counter
Mounting
Screws
Reset Type
Lever
Display
Analog
Number of Digits
6
Input Signal
Rotary
Standards
REACH, RoHS, WEEE
NEMA Rating
Not Available
Includes
Lever Reset
IP Rating
IP40
Min. On/Off Pulse
Not Available
Output
Not Available
Fits
Not Available
Loop Supply Voltage
Not Available
Prescaling Range
Not Available
Scaler
No
Preset
No
Connector Type
Not Available
Special Features
Customer Configurable Reset, Front Viewing, Reset by Lever, Reset to Zero
Max. Counts per Second
50
Accuracy
+/-1%
Interface
None
Features
Reset can be Mounted on the Left or Right Hand Side
Counter Type
Totalizing Counter
Rotation
LH Top-Coming, LH Top-Going, RH Top-Coming, RH Top-Going
Power Type
Mechanical
Reset Option
Lever Reset
Certifications
CE, IP40
Digits
6 Digits
Input
Rotary
Mounting Style
Surface
Counter Display Type
Analog
Digit Color
Black/White
Counts per Second - Maximum
50
Background Color
Black

Description

Counter, Number of Digits 6, Analog Display, Character Height 0.25 in, Max. Counts per Second 50, Input Signal Rotary, Output Rating Not Applicable, Output Not Available, Mounting Screws, Diameter Not Available, Height 1.97 in, Depth 2.56 in, Width 4.4 in, Scaler No, Preset No, Power Required Not Applicable, Min. On/Off Pulse Not Available, Prescaling Range Not Available, Reset Type Lever, Interface None, Connector Type Not Available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.