Zoro Homepage

Digital Hand Tally Counter

  • Mfr # E2M-1804

  • Zoro # G9195578


product price: $24.55
/ea

Key Features

Mounting
Hand Held
Reset Type
Push Button
Display
LCD
Number of Digits
4
Standards
CE, CUL, REACH, RoHS, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2M-1804
Zoro #
G9195578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
0.6 in
Overall Width
1 1/2 in
Overall Height
2 1/2 in
Overall Depth
5/8 in

Details

Item
Digital Hand Tally Counter
Mounting
Hand Held
Reset Type
Push Button
Display
LCD
Number of Digits
4
Standards
CE, CUL, REACH, RoHS, WEEE
Special Features
Add Only
Input Type
Hand Operated
Color
Black, Blue
Features
Counter Has Large Buttons and Audible Beeper Sounds
Reset Option
Button Reset
Input
Button
Certifications
CE, cUL
Digits
4 Digits
Counter Type
Hand Tally Counter
Power Type
Battery Powered
Input Mechanism
Tally
Mounting Style
Handheld
Mechanism Rotation
Right Hand Top Coming
Counter Display Type
LCD
Background Color
White
Digit Color
Black
Body Color
Black

Description

Digital Hand Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Depth 0.6 in, Display LCD, Diameter Not Applicable, Reset Type Push Button, Special Features Add Only, Color Black, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.