Shop TRUMETER
See all product information
Create Account
Fabric and Carpet Measurement
- Mfr # 3905-2B TYPE D
- Zoro # G524218506
product price:Â
$
2,719.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Counter Location
Right
System of Measurement
Metric/SAE
Measuring Units
8ths, Yards
Wheel Diameter
1/4 m
Wheel Circumference
1/4 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3905-2B TYPE D
- Zoro #
- G524218506
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Wheel Diameter
- 1/4 m
- Digit Height
- 6.12 mm
Details
- Item
- Fabric and Carpet Measurement
- Counter Location
- Right
- System of Measurement
- Metric/SAE
- Measuring Units
- 8ths, Yards
- Wheel Circumference
- 1/4 m
- Accuracy
- +/-0.25 %
- Number of Wheels
- Dual Wheel
- Number of Digits
- 6
- Wheel Tread Material
- Rubber
Description
Fabric and Carpet Measurement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.