Frequency Panel Meter, 12 NEMA Rating

  • Mfr # APM-FREQ-APO
  • Zoro # G010080952
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Type
Frequency
Input Range
2 to 400 Hz
Accuracy
0.5%
Display
Positive Digit LCD
Display Digits
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APM-FREQ-APO
Zoro #
G010080952
UPC #
5060144888495
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Overall Depth
2.09 in
Cutout Width
2 11/16 in
Overall Width
2.83 in
Overall Height
2.83 in
Digit Height - Minimum
0.23 in
Cutout Height
2 11/16 in
Digit Height - Maximum
0.47 in

Details

Item
Frequency Meter
Type
Frequency
Input Range
2 to 400 Hz
Accuracy
0.5%
Display
Positive Digit LCD
Display Digits
4
Interface
RS-485
Fits
2.68 in x 2.68 in Cut Out
Standards
CE, CUL, RoHS, UL, UL50
Series
APM
NEMA Rating
4; 12
Style
APM
Display Features
High Contrast
Frequency Display - Minimum
2 Hz
Digital Display Screen Type
LCD
Terminal Connection Type
Internal Removable Terminal Blocks
Display Span - Minimum
9
NEMA Enclosure Rating
12, 4
DC Voltage Input - Minimum
12 V DC
AC Magnitude Calculation
True RMS
Number of Display Digits
4
Digital Display Screen Color
Green, Red, White
Product Type
Frequency Meter
Frequency Display - Maximum
400 Hz
DC Voltage Input - Maximum
24 V DC
AC Voltage Input - Maximum
24 V AC
Display Span - Maximum
9,999
AC Voltage Input - Minimum
12 V AC
Parameters Measured
AC Voltage, DC Voltage

Description

Frequency Meter, Frequency, Input Range 2 to 400 Hz, Accuracy 0.5 Percent, Display Digits 4, Positive Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, RS-485 Interface, 4; 12 NEMA Rating, Style APM, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews