Shop TRUMETER
See all product information
Create Account
Panel Meter
- Mfr # APM-RATE-APO
- Zoro # G224146697
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Overall Width
2.84 in
AC Voltage Input - Maximum
24 V AC
Percent Display - Minimum
1 %
Number of Display Digits
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APM-RATE-APO
- Zoro #
- G224146697
- UPC #
- 5060144888846
- Country of Origin
- Malaysia
- Item
- Panel Meter
- IP Rating
- IP65
- AC Voltage Input - Maximum
- 24 V AC
- Percent Display - Minimum
- 1 %
- Number of Display Digits
- 4
- Terminal Connection Type
- Internal Removable Terminal Blocks
- Product Type
- Rate Meter
- Parameter Inputs
- Current, Voltage
- AC Voltage Input - Minimum
- 12 V AC
- Current Display - Maximum
- 20 mA
- Digital Display Screen Type
- LCD
- Percent Display - Maximum
- 100 %
- NEMA Enclosure Rating
- 12, 4
- Display Configurability
- Configurable
- AC Magnitude Calculation
- True RMS
- Digital Display Screen Color
- Green, Red, White
- Series
- APM
- Display Features
- Graph
- Standards
- CE, cUL, RoHS, UL
- Frequency Display - Minimum
- 0 kHz
- Frequency Display - Maximum
- 60 kHz
- Accuracy
- 0.01%
- DC Voltage Input - Maximum
- 36 V DC
Dimensions
- Overall Width
- 2.84 in
- Overall Height
- 2.84 in
- Digit Height - Maximum
- 0.47 in
- Manufacturers Warranty Length
- 3 yr
- Cutout Width
- 2 11/16 in
- Cutout Height
- 2 11/16 in
- Overall Depth
- 2.09 in
Description
Panel Meter, Accuracy 0.01 Percent, Manufacturers Warranty Length 3 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.