Zoro Homepage

Hour Meter, DC Quartz, 2-Hole, Rectangular

  • Mfr # 732-0004

  • Zoro # G1689721


product price: $32.99
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
10 to 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732-0004
Zoro #
G1689721
UPC #
-
Country of Origin
India

Dimensions

Bezel Face Size
2.05 in x 1.03 in
Bezel To Back Length
2.15 in
Overall Height
1 in
Overall Width
1 1/2 in
Bezel Face Width
1 1/2 in
Cutout Height
1 in
Overall Depth
2 1/4 in
Cutout Width
1 1/2 in
Bezel Face Height
1 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
10 to 80V DC
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flange Mount
Mounting Method
2-Screw
Ambient Temp. Range
-40 Degrees to 185 Degrees F
Material of Construction
Black Polymer
Fits
Panel Opening of 1.45 x 0.95 in
Terminal Type
Spade
Elapsed Time To
99,999.9
Temp. Range
-40 Degrees to 185 Degrees F
Standards
CE, CUL, RoHS, UKCA, UL
Certifications
CE, cUL, IP66, NEMA 4 & 12, ROHS, UKCA, UL
Power Type
Electro-Mechanical
Timer Type
Hour Meter
Input
10-80V DC
Housings
2-Hole, 3-Hole, Cup Mount, Flush Rectangular, SAE Round, Square, Stirrup Mount
Reset Option
Non-Reset
Digits
6 Digits
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
12, 4
Operating Temperature - Maximum
185 Degrees F
Includes Mounting Hardware
Included
Counter Display Type
Analog
Mount Securing Method
2-Screw
Input Voltage - Maximum
80 V DC
Input Voltage - Minimum
10 V DC
Mounting Style
Flange
Display Span - Maximum
99,999.9
Hour Unit Increment
Tenth

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.05 in x 1.03 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.15 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Reset Type No Reset, Temp. Range -40 Degrees to 185 Degrees F, Fits Panel Opening of 1.45 x 0.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.