Zoro Homepage

Hour Meter, Rectangular, 2", 50Hz

  • Mfr # 7511HV

  • Zoro # G106125086


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours/Hundredths, Hours/Minutes, Minutes/Seconds, Seconds
Number of Digits
8
Operating Voltage
10 to 110VAC/DC, 10 to 240VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7511HV
Zoro #
G106125086
UPC #
-
Country of Origin
Malaysia

Dimensions

Bezel Face Size
1.85 in x .95 in
Depth
2.1 in
Length
2.1 in
Width
1.89 in
Bezel To Back Length
2 in
Overall Height
1 in
Overall Width
1 7/8 in
Overall Depth
2 1/8 in
Cutout Height
7/8 in
Bezel Face Width
1 7/8 in
Bezel Face Height
1 in
Cutout DIN Size
1/32
Cutout Width
1 3/4 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours/Hundredths, Hours/Minutes, Minutes/Seconds, Seconds
Number of Digits
8
Operating Voltage
10 to 110VAC/DC, 10 to 240VAC/DC
Time Range
9999999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Panel Mount
NEMA Rating
4X
Elapsed Time To
0.01
Temp. Range
14 Degrees to 140 Degrees F
Hz
50-60 Hz
Fits Panel Cut Out
1.771 in x 0.885 in
Mounting Method
Clip
Terminal Type
Screw
Fits
1.771 in x 0.885 in Opening
Ambient Temp. Range
14 Degrees F to 140 Degrees F
Standards
CE, CUL, UKCA, UL
Material of Construction
Clear Polycarbonate
Input Type
10 to 110VAC/DC, 10 to 240VAC/DC
Power Type
Battery Powered
Housings
1/32nd DIN, Panel Mount
Reset Option
Manual Reset, Remote Reset
Certifications
CE, cUL, IP65, UKCA, UL
Digits
8 Digits
Input
10 - 110V DC, 10 - 240V AC
Timer Type
Hour Meter
Hour Unit Increment
Hundreth
Display Span - Maximum
999,999.9
NEMA Enclosure Rating
4X
Input Voltage - Maximum
240 V AC
Mount Securing Method
Clip
Input Voltage - Minimum
10 V AC/DC
Counter Display Type
LCD
Includes Mounting Hardware
Included
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Mounting Style
Panel

Description

Hour Meter, Display Type LCD, Time Range 9999999.9, Bezel Face Size 1.85 in x .95 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 0.01, Operating Voltage 10 to 110VAC/DC, 10 to 240VAC/DC, Hz 50-60 Hz, Number of Digits 8, Display Units Hours/Hundredths, Hours/Minutes, Minutes/Seconds, Seconds, Bezel To Back Length 2 in, Depth 2.1 in, Length 2.1 in, Width 1.89 in, Ambient Temp. Range 14 Degrees F to 140 Degrees F, NEMA Rating 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.