Zoro Homepage

Material Length Measuring Machine

  • Mfr # 2630-132FA

  • Zoro # G310087859


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Features
Can Be Interfaced to a Data Processing System, Continuous Operation at Up to 25 meter/sec (82 ft/sec) or 50 Counts Per Second, Hardened Steel Inlet and Outlet Guides, Self Lubricating Bearings on Both Rollers
Overall Height
260 mm
For Diameter - Minimum
0.0197 in
Counter Location
Left
Counter Type
3602 Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2630-132FA
Zoro #
G310087859
UPC #
5060144880413
Country of Origin
Malaysia

Dimensions

Overall Height
260 mm
For Diameter - Minimum
0.0197 in
Overall Width
280 mm
For Diameter - Maximum
0.59 in
Meausuring Length - Maximum
1,199,999 in
Overall Length
466 mm

Details

Item
Material Length Measuring Machine
Features
Can Be Interfaced to a Data Processing System, Continuous Operation at Up to 25 meter/sec (82 ft/sec) or 50 Counts Per Second, Hardened Steel Inlet and Outlet Guides, Self Lubricating Bearings on Both Rollers
Counter Location
Left
Counter Type
3602 Counter
Number of Measuring Digits
6
Measuring Wheel Material
Poly Coated
Units of Measurement
Feet, Inches
Body Material
Cast Aluminum
Accuracy
+/-1%
Measuring Wheel Circumference
250 mm
Mount Type
Removable Base
Material Travel Direction
Towards the Operator
For Material Type
Cable, Rope, Tubing, Wire
Counter Display Type
Analog

Description

Material Length Measuring Machine, Accuracy +/-1 Percent, Body Material Cast Aluminum, Counter Display Type Analog, Counter Location Left, Counter Type 3602 Counter, Features Can Be Interfaced to a Data Processing System, Continuous Operation at Up to 25 meter/sec (82 ft/sec) or 50 Counts Per Second, Hardened Steel Inlet and Outlet Guides, Self Lubricating Bearings on Both Rollers, For Diameter - Maximum 0.59 in, For Diameter - Minimum 0.0197 in, Material Travel Direction Towards the Operator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.