Mechanical Length Measuring Unit
- Mfr # 2300-13MYC
- Zoro # G624218642
product price:Â
$
672.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measuring Units
8ths, Yards
System of Measurement
Metric/SAE
Accuracy
+/-1 %
Wheel Diameter
5 73/100 in
Digit Height
6.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2300-13MYC
- Zoro #
- G624218642
- UPC #
- -
- Country of Origin
- Malaysia
- Measuring Units
- 8ths, Yards
- System of Measurement
- Metric/SAE
- Accuracy
- +/-1 %
- Item
- Mechanical Length Measuring Unit
- Wheel Tread Material
- Rubber
- Number of Wheels
- Dual Wheel
- Wheel Circumference
- 18 in
- Number of Digits
- 6
- Counter Location
- Left
Dimensions
- Wheel Diameter
- 5 73/100 in
- Digit Height
- 6.4 mm
Description
Mechanical Length Measuring Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.