Shop TRUMETER
See all product information
Create Account
Mechanical Length Measuring Unit
- Mfr # 2401-13MFFC
- Zoro # G224218806
product price:Â
$
687.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Diameter
18 in
Wheel Circumference
18 in
Digit Height
6.4 mm
System of Measurement
Metric/SAE
Number of Digits
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2401-13MFFC
- Zoro #
- G224218806
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Wheel Diameter
- 18 in
- Digit Height
- 6.4 mm
Details
- Wheel Circumference
- 18 in
- System of Measurement
- Metric/SAE
- Number of Digits
- 6
- Measuring Units
- Feet
- Accuracy
- +/-1 %
- Item
- Mechanical Length Measuring Unit
- Number of Wheels
- Single Wheel
- Wheel Tread Material
- Rubber
- Counter Location
- Left
Description
Mechanical Length Measuring Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.