Mechanical Length Measuring Unit
- Mfr # 2701-12MFMG
- Zoro # G224218714
product price:
$
717.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Tread Material
Rubber
Number of Wheels
Dual Wheel
Accuracy
+/-1 %
Wheel Diameter
4 177/1000 m
System of Measurement
Metric/SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2701-12MFMG
- Zoro #
- G224218714
- UPC #
- -
- Country of Origin
- Malaysia
- Wheel Tread Material
- Rubber
- Number of Wheels
- Dual Wheel
- Accuracy
- +/-1 %
- System of Measurement
- Metric/SAE
- Number of Digits
- 6
- Measuring Units
- Meters
- Wheel Circumference
- 13 3/25 m
- Item
- Mechanical Length Measuring Unit
- Counter Location
- Left
Dimensions
- Wheel Diameter
- 4 177/1000 m
- Digit Height
- 6.4 mm
Description
Mechanical Length Measuring Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.