Shop TRUMETER
See all product information
Create Account
Mechanical Length Measuring Unit
- Mfr # 2701-13MYC
- Zoro # G024218655
product price:Â
$
717.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Digit Height
6.4 mm
Wheel Tread Material
Rubber
Wheel Circumference
18 in
System of Measurement
Metric/SAE
Number of Digits
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2701-13MYC
- Zoro #
- G024218655
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Digit Height
- 6.4 mm
- Wheel Diameter
- 18 in
Details
- Wheel Tread Material
- Rubber
- Wheel Circumference
- 18 in
- Item
- Mechanical Length Measuring Unit
- System of Measurement
- Metric/SAE
- Number of Digits
- 6
- Number of Wheels
- Dual Wheel
- Accuracy
- +/-1 %
- Measuring Units
- 8ths, Yards
- Counter Location
- Left
Description
Mechanical Length Measuring Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.