
Model 46, Mechanical Stroke Counter
Mfr # 1-4635
Zoro # G0833668
product price: $64.99
/eaKey Features
Mounting
Base
Reset Type
Knob
Display
0.19" White Figures on Black Background
Number of Digits
5
Standards
REACH, RoHS, WEEE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-4635
Zoro #
G0833668
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
1.44 in
Depth
1.28 in
Width
2.53 in
Overall Height
1 1/2 in
Overall Width
2 5/8 in
Overall Depth
1 3/8 in
Details
Item
Mechanical Stroke Counter
Mounting
Base
Reset Type
Knob
Display
0.19" White Figures on Black Background
Number of Digits
5
Standards
REACH, RoHS, WEEE
Input Type
Stroke
Special Features
Top Coming
Features
System Translates into Exceptionally High Operating Speeds
Operation
Mechanical
Input Mechanism
Stroke
Counts per Second - Maximum
16.66
Mounting Style
Base
Background Color
Black
Digit Color
White
Mechanism Rotation
Right Hand Top Coming
Includes Mounting Hardware
Included
Description
Mechanical Stroke Counter, Input Type Stroke, Number of Digits 5, Mounting Base, Height 1.44 in, Depth 1.28 in, Width 2.53 in, Display 0.19 In. White Figures on Black Background, Reset Type Knob, Special Features Top Coming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.