Shop TRUMETER
See all product information
Create Account
Multi Purpose Surface Length Measuring M
- Mfr # 2620-132FB
- Zoro # G724218795
product price:Â
$
1,427.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric/SAE
Measuring Units
Feet, Inches
Counter Location
Left
Accuracy
+/-1 %
Wheel Circumference
19 137/200 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2620-132FB
- Zoro #
- G724218795
- UPC #
- -
- Country of Origin
- Malaysia
- System of Measurement
- Metric/SAE
- Measuring Units
- Feet, Inches
- Counter Location
- Left
- Accuracy
- +/-1 %
- Wheel Circumference
- 19 137/200 in
- Number of Digits
- 6
- Number of Wheels
- Single Wheel
- Wheel Tread Material
- Rubber
- Item
- Multi Purpose Surface Length Measuring Machine
Dimensions
- Wheel Diameter
- 6 133/500 in
- Digit Height
- 6.4 mm
Description
Multi Purpose Surface Length Measuring M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.