Shop TRUMETER
See all product information
Create Account
Panel Meter
- Mfr # 520k.2
- Zoro # G224146512
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Output Type
Relay
Overall Height
15/16 in
Digit Color
Black
Operating Temperature - Minimum
14 Degrees F
Number of Digits
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520k.2
- Zoro #
- G224146512
- UPC #
- 5060144884589
- Country of Origin
- Germany
- Item
- Panel Meter
- Output Type
- Relay
- Digit Color
- Black
- Operating Temperature - Minimum
- 14 Degrees F
- Number of Digits
- 6
- Mounting Style
- Panel
- DC Input Voltage - Minimum
- 10 V DC
- IP Rating
- IP65
- DC Input Voltage - Maximum
- 30 V DC
- Operating Temperature - Maximum
- 122 Degrees F
- Standards
- CE, RoHS
- Features
- Easy 2-Button Programming, a High-Luminosity LED Display and Connection with Screw Terminal
- Terminal Connection Type
- Screw Terminals
- Background Color
- Gray
- Reset Type
- Push Button, Remote Signal
- Output Rating
- 5A @ 260VAC/30VDC 1300VA/150W
- Counts per Second - Maximum
- 10,000
- Product Type
- Counter/Timer
- Display Span - Maximum
- 999,999
- NEMA Enclosure Rating
- 12, 4
- Preset Type
- Dual Preset
- Counter Display Type
- LED
Dimensions
- Overall Height
- 15/16 in
- Digit Height - Maximum
- 0.32 in
- Cutout Width
- 1 7/8 in
- Cutout DIN Size
- 1/32
- Cutout Height
- 15/16 in
- Digit Height - Minimum
- 0.16 in
- Overall Depth
- 2 5/16 in
- Overall Width
- 1 7/8 in
Description
Panel Meter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.