Signal Conditioner
- Mfr # SC-CT-DIN
- Zoro # G824146516
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Input Current - Maximum
5 A
Output Current - Maximum
20 mA
Overall Height
72 mm
Number of Channels
2
Input Current - Minimum
0.25 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-CT-DIN
- Zoro #
- G824146516
- UPC #
- 5061089360060
- Country of Origin
- Malaysia
- Item
- Signal Conditioner
- Input Current - Maximum
- 5 A
- Output Current - Maximum
- 20 mA
- Number of Channels
- 2
- Input Current - Minimum
- 0.25 A
- Output Current - Minimum
- 4 mA
- Power Required - Maximum
- 24V AC/DC
- Mounting Style
- DIN Rail
- Features
- Power Required - Minimum
- 12V AC/DC
- Output Voltage - Maximum
- 34 V
Dimensions
- Overall Height
- 72 mm
- Overall Width
- 72 mm
- Manufacturers Warranty Length
- 3 yr
- Overall Depth
- 61 mm
Description
Signal Conditioner, Mounting Style DIN Rail, Manufacturers Warranty Length 3 yr, Number of Channels 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.