Signal Conditioner
- Mfr # SC-SHUNT-DIN
- Zoro # G624146983
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
2
Manufacturers Warranty Length
3 yr
Power Required - Minimum
12V AC/DC
Mounting Style
DIN Rail
Output Current - Maximum
20 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-SHUNT-DIN
- Zoro #
- G624146983
- UPC #
- 5061089360145
- Country of Origin
- Malaysia
- Item
- Signal Conditioner
- Number of Channels
- 2
- Power Required - Minimum
- 12V AC/DC
- Mounting Style
- DIN Rail
- Output Current - Maximum
- 20 mA
- Power Required - Maximum
- 24V AC/DC
- Output Current - Minimum
- 4 mA
- Input Voltage - Maximum
- 1 V DC
- Output Voltage - Maximum
- 34 V
- Input Voltage - Minimum
- 0 V DC
- Features
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Overall Depth
- 61 mm
- Overall Height
- 72 mm
- Overall Width
- 72 mm
Description
Signal Conditioner, Mounting Style DIN Rail, Manufacturers Warranty Length 3 yr, Number of Channels 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.