Zoro Homepage

Time Delay Relay, 240V AC

  • Mfr # TS06

  • Zoro # G322838920


product price: $35.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS06
Zoro #
G322838920
UPC #
5061089360251
Country of Origin
India

Description

Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT-NO, Contact Rating (AC) 5¿A @ 240¿VAC, Contact Rating (DC) 3¿A @ 30¿VDC, Current Rating 5 A, Number of Delay Functions 1, Delay Function Star-Delta, Electrical Connection Screw, Flat Pin Width Not Applicable, IP Rating IP20, IP30, IP40, Input Voltage 240V AC, Minimum Time Setting 3 sec, Maximum Time Setting 120 sec, Number of Pins 5, Sealing Semi-Sealed, Mounting Style DIN Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.