Zoro Homepage

Timer Switch Relay, 12-240 VAC/DC, Asymmetric Timer, 1 C/O

  • Mfr # TS08

  • Zoro # G816476201


product price: $47.95
/ea

Key Features

Delay Function
Asymmetric Timer, 1 C/O
Coil Voltage
12 - 240 VAC/DC
Width
0.7 in
Standards
UL94-V0
Length
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS08
Zoro #
G816476201
UPC #
-
Country of Origin
India

Dimensions

Width
0.7 in
Length
3.54 in
Depth
2.6 in

Details

Item
Timer Switch Relay
Delay Function
Asymmetric Timer, 1 C/O
Coil Voltage
12 - 240 VAC/DC
Standards
UL94-V0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.