Zoro Homepage

Timer Switch Relay, 240V AC, Star Delta, 1 C/O

  • Mfr # TS06

  • Zoro # G716476196


product price: $31.85
/ea

Key Features

Delay Function
Star Delta, 1 C/O
Coil Voltage
240V AC
Standards
UL94-V0
Depth
2.3 in
Length
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS06
Zoro #
G716476196
UPC #
-
Country of Origin
India

Dimensions

Depth
2.3 in
Length
3.54 in
Width
0.68 in

Details

Item
Timer Switch Relay
Delay Function
Star Delta, 1 C/O
Coil Voltage
240V AC
Standards
UL94-V0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.