Zoro Homepage

Totalizer

  • Mfr # 6301-2000-0000

  • Zoro # G0682571


product price: $52.89
/ea

Key Features

Mounting
Panel with Clip
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6301-2000-0000
Zoro #
G0682571
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 in
Height
1.1 in
Character Height
0.32 in
Overall Height
1 1/8 in
Overall Width
2 in
Digit Height - Maximum
0.32 in
Cutout DIN Size
1/8
Overall Depth
1 1/2 in
Cutout Height
1 in
Cutout Width
1 7/8 in

Details

Item
Counter
Mounting
Panel with Clip
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
Accuracy
100%
Max. Counts per Second
40 Low Speed Mode, 500 High Speed Mode
Input Signal
10-300/20-300 VDC/VAC
Includes
Switch (Dry Contact), Three Redi-Alerts
IP Rating
IP66
Fits
1/32 DIN
Min. On/Off Pulse
12.5 msec (Off), 12.5 msec (On)
Power Required
Battery
Standards
CE Approved, REACH, RoHS, UKCA, UL, WEEE
NEMA Rating
12, 4
Connector Type
Terminal Block
Input Voltage
10 to 300V DC; 20 to 300V AC
Features
Durable Plastic Housing that Makes them Suitable for Hard-Wearing, Industrial Applications, Reflective Display with Seven Icons, Three Redi-Alerts, and Switch (dry Contact)
Digits
8 Digits
Reset Option
Manual Reset, Remote Reset
Counter Type
Totalizing Counter
Input
10-300V DC, 20-300V AC, 3 - 30V DC, Dry Contact Switch
Certifications
CE, IP66, NEMA 4 & 12, ROHS, UL, WEEE
Housings
1/32nd DIN
Power Type
Battery Powered
Counts per Second - Maximum
500
Counter Display Type
LCD
Count Speed - Maximum
40 Hz
NEMA Enclosure Rating
12, 4
Mounting Style
Panel
Terminal Connection Type
Screw
Display Features
High Contrast
Power Source
Battery
Digit Color
Black

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.32 in, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Input Signal 10-300/20-300 VDC/VAC, Output Rating Not Applicable, Mounting Panel with Clip, Diameter Not Applicable, Height 1.1 in, Width 2 in, Power Required Battery, Min. On/Off Pulse 12.5 msec (Off), 12.5 msec (On), Reset Type Remote Signal, Connector Type Terminal Block, Standards CE Approved, REACH, RoHS, UKCA, UL, WEEE, NEMA Rating 12, 4, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.