Vista Touch Flow Meter 100-277VAC
- Mfr # VT-FLOW-HV
- Zoro # G011444951
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection Type
Internal Removable Terminal Blocks
Digit Height - Maximum
0.47 in
Display Span - Maximum
999,999
Interface
RS-485
Display Span - Minimum
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-FLOW-HV
- Zoro #
- G011444951
- UPC #
- 5060144887634
- Country of Origin
- Malaysia
- Terminal Connection Type
- Internal Removable Terminal Blocks
- Item
- Flow Meter
- Display Span - Maximum
- 999,999
- Interface
- RS-485
- Display Span - Minimum
- 9
- DC Voltage Input - Minimum
- 2.5 V
- Current Display - Minimum
- -50 mA
- Accuracy
- 0.10%
- NEMA Enclosure Rating
- 12
- Display Features
- Touchscreen
- Number of Display Digits
- 12
- AC Voltage Input - Maximum
- 277 V
- Digital Display Screen Type
- LCD Touchscreen
- Product Type
- Flow Meter
- Current Display - Maximum
- 50 mA
- AC Voltage Input - Minimum
- 100 V
- Parameters Measured
- AC Current, DC Current
- Voltage Display - Maximum
- 24 V DC
- Voltage Display - Minimum
- 2.5 V DC
- Standards
- CE, cUL, EN 61010-1, RoHS, UKCA, UL
Dimensions
- Digit Height - Maximum
- 0.47 in
- Cutout Width
- 3 5/8 in
- Overall Height
- 3.94 in
- Overall Width
- 3.94 in
- Cutout DIN Size
- 4-Jan
- Cutout Height
- 3 5/8 in
- Digit Height - Minimum
- 0.23 in
- Overall Depth
- 3.52 in
- Manufacturers Warranty Length
- 3 yr
Description
Flow Meter, Accuracy 0.1 Percent, RS-485 Interface, Manufacturers Warranty Length 3 yr
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.