Zoro Homepage

Vista Touch Process Meter, 100-277 VAC, 10W, HD Graphical, Touchscreen, Vista Touch Series

  • Mfr # VT-PROC-HV

  • Zoro # G621889999


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Series
Vista Touch
Display
LCD Touch Screen
Operating Temp. Range
-4°F to 140°F (-20°C to 60°C)
Nema Rating
NEMA250 and UL50 and Type12
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-PROC-HV
Zoro #
G621889999
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
3.94 in x 3.94 in (100mm x 100mm)
Cutout Size
3.62 in x 3.62 in (92mm x 92mm)

Details

Series
Vista Touch
Display
LCD Touch Screen
Operating Temp. Range
-4°F to 140°F (-20°C to 60°C)
Nema Rating
NEMA250 and UL50 and Type12
IP Rating
IP65
Supply Voltage
100-277 VAC, 50-60Hz, 10W
Functions
#ERROR!
Standards
CE, RoHS, UL, cUL
Supply Variation
0 to +10% of supply voltage
Port Type
Ethernet, RS485
Mounting
Panel
Display Resolution
480 x 480 px
Storage Temp. Range
-4°F to 158°F (-20°C to 70°C)
Accuracy
0.001
Communication
Modbus RTU; Modbus TCP; Trumeter Cloud

Description

The Trumeter Vista Touch Process Meter (HV) is engineered for demanding process applications, consolidating multiple signals into a single, powerful monitoring hub. Supporting up to eight sensors (four 4-20mA and four 0-10V), it includes four programmable math functions and advanced non-linear scaling for precise custom calculations and compensation of complex sensor behaviors. With 0.1% accuracy across the full input range, this high-voltage model operates on 100-277VAC supplies and includes Trumeter Cloud access, enabling secure remote monitoring, data logging, and instant alerts via email or optional SMS. The 70mm x 70mm HD color display with touchscreen control delivers intuitive setup, user-defined scales, custom alarm messages, and advanced notifications. Pre-configured gauge designs provide clear, real-time visualization tailored to your application. With Modbus RTU and TCP and two form C relays for communications, plus a USB port for easy configuration cloning and local datalogging via flash drive. With industry-standard 1/4 DIN mounting and modular quick-connect terminals, the Vista Touch Process Meter can be easily integrated into equipment and control panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.