Shop TRUPER
See all product information
Create Account
7598485 10 x 7.25 x 27 in. D-Handle Garden Spade Steel Steel; Assorted
- Mfr # 7598485
- Zoro # G504109039
product price:Â
$
59.85
/ea
Key Features
Blade Type
Garden Spade
Blade Width
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7598485
- Zoro #
- G504109039
- UPC #
- 755625039422
- Country of Origin
- China
- Item
- Garden Spade Shovel
- Blade Type
- Garden Spade
Dimensions
- Blade Width
- 7.25 in
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- D-handle garden spade steel steel
- Color Family: Assorted
- Material: Steel
- Type: Garden Spade
- Length: 27 in.
- Width: 7.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.