
Steel Tru-Pro Leaf Rake, 26 Tines, 72 in L Fiberglass Handle
Mfr # EMX-26F
Zoro # G616119377
product price:Â $35.19
/ea
Sold in multiples of 6 for $211.14
Key Features
Handle Length
72 in
Head Material
Steel
Handle Material
Fiberglass
Number of Tines
26
For Use With
Metal Lawn/Leaf Rakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMX-26F
Zoro #
G616119377
UPC #
755625010827
Country of Origin
Mexico
Dimensions
Handle Length
72 in
Height
29 in
Width
5.5 in
Overall Length
72.5 in
Details
Head Material
Steel
Handle Material
Fiberglass
Number of Tines
26
Item
Tru-Pro Leaf Rake
For Use With
Metal Lawn/Leaf Rakes
Description
Handle Length: 54, Handle Material: Fiberglass, Head Width: 26, Number of Tines: 26, Overall Length: 72, , Product Type: Leaf Rake, Sub Brand: Tru-Pro, Tine Material: Steel, Brand Name: Truper, Coated Tines: Yes, Comfort Grip: Yes, No, Telescoping Handle:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.