Zoro Homepage

Air Filter, 7 11/16 in H, PK3

  • Mfr # AFCZ3000-01

  • Zoro # G505987674


product price: $33.99
/pk 3, $11.33/ea
Sold in multiples of 12 for $407.88

Key Features

Nominal Height
9 5/8 in
Nominal Width
7 11/16 in
Nominal Depth
3 in
For Use With
Compatible with all TruSens Large Air Purifiers
Actual Width
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFCZ3000-01
Zoro #
G505987674
UPC #
038576037717
Country of Origin
China

Dimensions

Nominal Height
9 5/8 in
Nominal Width
7 11/16 in
Nominal Depth
3 in
Actual Width
9 5/8 in
Actual Height
7 11/16 in

Details

For Use With
Compatible with all TruSens Large Air Purifiers
Item
DuPont Replacement Carbon for TruSens Standard HEPA Filter
Media Material
Activated Carbon
Application
Carbon filter captures odors and certain gases
Type
Carbon filter
Compatible Series
Z-3000, Z-3500
Compatible Manufacturer Model Number
Z-3000, Z-3500
Number of Layers
1
Filters Out
Gases, Odors
Number of Filters
3
Includes Frame
Frame Not Included

Description

Air Filter, Filter Type Mesh, Performance Rating Not Rated, Actual Depth 1/8 in, Actual Height 7 11/16 in, Actual Width 9 5/8 in, Compatible Grainger Part Number 379EY8, Compatible Manufacturer Model Number Z-3000, Z-3500, Number of Filters 3, Media Material Activated Carbon, Nominal Depth 3 in, Nominal Height 9 5/8 in, Nominal Width 7 11/16 in, Filters Down To Not Applicable, Filters Out Gases, Odors, Filter Efficiency Not Applicable, Air Flow @ 300 fpm Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.