Shop TRYOLIT ABRASIVES
See all product information
Create Account
Type 27, 5 in Dia, 7/8 in Arbor Hole Size, 2 in 1 Cut-Off Wheel Series
- Mfr # 34332929
- Zoro # G912488344
product price:Â
$
3.79
/ea
Sold in multiples of 25 for
$94.75
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Primary Material Application
Carbon Steel, Stainless Steel
Series
2 in 1 Cut-Off Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34332929
- Zoro #
- G912488344
- UPC #
- 884255021498
- Country of Origin
- Austria
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Primary Material Application
- Carbon Steel, Stainless Steel
- Series
- 2 in 1 Cut-Off Wheel
- Maximum Operating Speed
- 12250 RPM
Description
5in X .045in X 7/8in Deep Cut Protection Cut-Off Wheel, Type 27. Our best selling thin-cut cut-off wheels represent the superior comfort and performance we are known for worldwide. Designed and manufactured for fast burr free cutting in steel, stainless steel and aluminum. All CERABOND and 2in1 wheels are certified FE-S-Cl free - no contamination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.