TYROLIT 2" x 1" x 1/4" Shank Mounted Flap Wheel, Aluminum Oxide, 60 Grit

  • Mfr # 20019967

  • Zoro # G212488341


product price:  $6.85
/ea
Sold in multiples of 10 for $68.50

Key Features

Connector Size
2 in
Shank Size
1/4 in
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Series
Mounted Flap Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20019967
Zoro #
G212488341
UPC #
9003170199674
Country of Origin
Czechia

Dimensions

Connector Size
2 in
Shank Size
1/4 in
Overall Diameter
2 in

Details

Abrasive Material
Aluminum Oxide
Grit
60
Series
Mounted Flap Wheel
Maximum Operating Speed
16,000 RPM
Material Application
Carbon Steel, Stainless Steel

Description

2in x 1in x 1/4in Shank Mounted Flap Wheel, Aluminum Oxide, 60 Grit. WE ENGINEER A WIDE VARIETY OF SPINDLE MOUNTED FLAP WHEELS FOR FITTING, INTERNAL WORK AND FINISHING, FOR USE IN STEEL, STAINLESS STEEL AND ALUMINUM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.