TYROLIT 2in1 Zirconium Flap Disc, 4-1/2" x 7/8", ZA 60 Grit

  • Mfr # 320320

  • Zoro # G712488346


product price:  $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Series
BASIC Flap Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320320
Zoro #
G712488346
UPC #
9003173203200
Country of Origin
Austria

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconium
Grit
60
Series
BASIC Flap Disc
Application
Carbon Steel, Stainless Steel

Description

4-1/2in x 7/8in Zirconia Flap Disc, 60 Grit for Steel and Stainless Steel, INOX

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.