TYROLIT 6" X 9" Aluminum Oxide Non-Woven Sanding Hand Pad Hand Pad, Polish, White

  • Mfr # 120787

  • Zoro # G812488246


product price:  $1.49
/ea
Sold in multiples of 20 for $29.80

Key Features

Length
9 in
Width
6 in
Abrasive Material
Non-Woven
Grit
Polish
Series
SCM Hand Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120787
Zoro #
G812488246
UPC #
9003171207873
Country of Origin
Switzerland

Dimensions

Length
9 in
Width
6 in

Details

Abrasive Material
Non-Woven
Grit
Polish
Series
SCM Hand Pads
For Use On Surface Material
Carbon Steel, Stainless Steel

Description

6in X 9in Aluminum Oxide Non-Woven Sanding Hand Pad Hand Pad, Polish, White. Engineered from high grade nylon fibre and abrasive grains, Tyrolit SCM is excellent for removing surface imperfections, scratches, rust, scale and paint and for restoring decorative finishes. Works equally well on all metals, plastics and gelcoats. Discs made from Surface Conditioning Material with removable center holes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.