TYROLIT A-B02 Resin Fiber Disc, 5" x 7/8", 60 Grit

  • Mfr # 706033

  • Zoro # G412488349


product price:  $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Max. RPM
12250 RPM
Series
S4 Resin Fiber Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706033
Zoro #
G412488349
UPC #
9003177060335
Country of Origin
Czechia

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grit
60
Max. RPM
12250 RPM
Series
S4 Resin Fiber Disc
For Use On Surface Material
Carbon Steel, Stainless Steel

Description

5in X 7/8in Aluminum Oxide Resin Fiber Discs, 60 Grit . ALUMINIUM OXIDE RESIN FIBER DISCS FOR GENERAL PURPOSE SANDING APPLICATIONS IN STEEL, ALUMINUM AND WOOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.