TYROLIT Premium 2in1 FASTCUT Zirconium Flap Disc, 4-1/2" x 7/8", Type 27, 60 Grit

  • Mfr # 160230

  • Zoro # G412488301


product price:  $5.35
/ea
Sold in multiples of 10 for $53.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconium
Series
2 in 1 Flap Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160230
Zoro #
G412488301
UPC #
9003171602302
Country of Origin
Czechia

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Flap Disc Type
Type 29
Abrasive Material
Zirconium
Grit
60
Series
2 in 1 Flap Disc
Application
Carbon Steel, Stainless Steel

Description

4-1/2in x 7/8in Zirconia Premium 2 in 1 Flap Disc, Type 29, 60 Grit with fiberglass backing.Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.