Shop TRYOLIT ABRASIVES
See all product information
Create Account
TYROLIT Premium 2in1 Zirocnia Flap Disc, 4-1/2" x 7/8", Type 29 DPC, 40 Grit
- Mfr # 34334120
- Zoro # G712488124
product price:Â
$
6.89
/ea
Sold in multiples of 10 for
$68.90
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
Fiberglass
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34334120
- Zoro #
- G712488124
- UPC #
- -
- Country of Origin
- Czechia
- Flap Disc Type
- Type 29
- Backing Material
- Fiberglass
- Abrasive Material
- Zirconia
- Grit
- 40
- Series
- ZR DPC Premium 2 in 1 Flap Disc
- Maximum Operating Speed
- 13,300 RPM
- Density Rating
- Standard
- Application
- Carbon Steel, Stainless Steel
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
Description
4-1/2in x 7/8in Zirconia Premium 2 in 1 Flap Disc, Type 29, 40 Grit. Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.