TYROLIT Premium 2in1 Zirocnia Flap Disc, 7" X 5/8-11, Type 29, 40 Grit

  • Mfr # 34334156

  • Zoro # G412488271


product price:  $11.95
/ea
Sold in multiples of 5 for $59.75

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8 in-11
Backing Material
Fiberglass
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34334156
Zoro #
G412488271
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11

Details

Flap Disc Type
Type 29
Backing Material
Fiberglass
Abrasive Material
Zirconia
Grit
60
Series
FASTCUT Flap Disc
Maximum Operating Speed
8,600 RPM
Density Rating
Standard
Application
Carbon Steel, Stainless Steel

Description

7in X 5/8-11 Zirconia Premium FASTCUT Flap Disc, Type 29, 60 Grit. Tyrolit has developed a new and complete family of high performance flap discs. All flap discs are certified fe-s-cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.