This item is Discontinued.

T&S Brass Cws Easyinstall Rtc Cerama 016767-25

Cws Easyinstall Rtc Cerama (Discontinued)

  • Mfr # 016767-25
  • Zoro # G305956535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
016767-25
Zoro #
G305956535
UPC #
-
Country of Origin
United States

Details

Max. Pressure
125 psi
Max. Temperature
180°F
Cartridge-Spindle Type
Ceramic
Min. Pressure
20 psi
Min. Temperature
40°F
Nozzle Flow Rate
7.66 GPM

Description

T&S Brass 016767-25. This is a geniune OEM replacement part from T&S Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.