
Faucet, Single Control
Mfr # B2711
Zoro # G302213785
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Mounting Type
Deck
Temp. Control
40 to 140°F
Features
Single Lever Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2711
Zoro #
G302213785
UPC #
-
Country of Origin
United States
Details
Mounting Hole Center to Center
4 in
Flow Rate
2.2 GPM
Mounting Type
Deck
Temp. Control
40 to 140°F
Features
Single Lever Ceramic
Description
Color: Silver ;Material: Brass ;Length: 5" | 6" ;Plating: Chrome-Plated ;Type: Deck ;Inlet: 1/2" ;Outlet: 1/2" ;Lead Free: Y ;Centers: 4" | 102 Mm ;Gallons Per Minute: 2.2 Aerator
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.