This item is Discontinued.

T&S Brass MiniPru 8 Wall Mount B0107C 12 Swing Nozzl MPY-8WLN-12-4C

MiniPru 8 Wall Mount B0107C 12 Swing Nozzl (Discontinued)

  • Mfr # MPY-8WLN-12-4C
  • Zoro # G506897231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPY-8WLN-12-4C
Zoro #
G506897231
UPC #
-
Country of Origin
United States

Dimensions

Size
12 in
Inlet Size
1/2 in

Details

Flow Capacity
0.65 GPM
Handle Type
Lever
Inlet Type
FNPT
Temp. Range
40 to 140°F
Max. Pressure
125 psi
Type
Add-On Swivel Nozzle
Spindle Type
1/4 Turn Compression
Minimum Pressure
20 psi
Mounting
Wall
Center to Center
8 in

Description

TS Brass MPY8WLN124C This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.