This item is Discontinued.

T&S Brass Pet Groom Aluminum Angled Spray Valve Coiled Hose PG-35AV-CH01

Pet Groom Aluminum Angled Spray Valve Coiled Hose (Discontinued)

  • Mfr # PG-35AV-CH01
  • Zoro # G606897537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG-35AV-CH01
Zoro #
G606897537
UPC #
-
Country of Origin
United States

Details

Item
High-Flow Spray Valve
Max. Pressure
125 psi
Spray Valve Flow
5.05 GPM
Min. Pressure
20 psi
Min. Temperature
40°F
Max. Temperature
140°F

Description

TS Brass PG35AVCH01 This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.