This item is Discontinued.

T&S Brass Pet Grooming Unit 8 Wall Mount Vac Breaker 18 PG-8WSAV-18

Pet Grooming Unit 8 Wall Mount Vac Breaker 18 (Discontinued)

  • Mfr # PG-8WSAV-18
  • Zoro # G106897594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG-8WSAV-18
Zoro #
G106897594
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in
Inlet Size
1/2 in

Details

Temp. Range
40 to 140°F
Type
Add-On Swivel Nozzle
Material
Metal, Polyurethane, Aluminum
Handle Type
Lever
Inlet Type
FNPT
Flow Capacity
9.73 GPM (Nozzle); 4.12 GPM (Spray Valve)
Max. Pressure
125 psi
Mounting
Wall
Spindle Type
1/4 Turn Compression
Spray Valve
High-Flow Spray Valve
Center to Center
8 in
Minimum Pressure
20 psi

Description

TS Brass PG8WSAV18 This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.