Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor-operated Faucet, Electronic, 4" Deck Mount, Polished chrome

  • Mfr # 5EF-2D-DS

  • Zoro # G1572048


product price: $717.50
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor-operated
ADA Compliant
Yes
Handle Type
Sensor Operated (Hands Free)
Finish
Polished chrome
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5EF-2D-DS
Zoro #
G1572048
UPC #
671262596619
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-5/8"
Spout Length
5-3/16"
Manufacturers Warranty Length
1 Year Limited Parts Warranty

Details

Faucet Operation
Sensor-operated
ADA Compliant
Yes
Handle Type
Sensor Operated (Hands Free)
Finish
Polished chrome
Flow Rate
2.2 gpm
Item
Faucet,Electronic,4" Deck Mount
Number of Handles
0
Body Material
Solid Brass
Flow Outlet Type
Vandal Resistant Aerator
Compliance
ASME A112.18.1/CSA B125.1; NSF 372 (lead free); NSF 61
Power Source
Plug-In AC Power Supply/(4) AA Battery
Faucet Spout
Integral Cast
Temp. Control
Mixing Valve
Connection
3/8" Compression
Includes
AC/DC Control Module; Temperature Control Mixing Valve With Check Valves; 18" Flexible Stainless Steel Supply Hoses With 3/8" Compression Connections
Mounting
Deck Mounted
Sensor Lead
Electronic
Standards
ASME A112. 18.1/CSA B125.1
Basic Material
Brass
Type
Sensor Faucet
System of Measurement
Inch
Valve Type
Temperature Control Mixing Valve

Description

Faucet,Electronic,4" Deck Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.