Zoro Homepage

Single Pantry Base Faucet Cerama 053A B0102A

  • Mfr # B-0305-102A-CR

  • Zoro # G806897177


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole, Single Temp
Mounting Type
Deck
Faucet Handle Type
Lever
Flow Rate
2.38 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-0305-102A-CR
Zoro #
G806897177
UPC #
-
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole, Single Temp
Mounting Type
Deck
Faucet Handle Type
Lever
Flow Rate
2.38 GPM

Description

TS Brass B0305102ACR This is a genuine OEM replacement part from TS Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.