Shop All Touchless Bathroom Faucets
T&S
EC-3100-TMV Deck Mounted ChekPoint Hands-Free Sensor Faucet
Mfr # 510EC3100TMV
Zoro # G411621754
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3100TMV
- Zoro # G411621754
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant T&S EC-3100-TMV ChekPoint electronic faucet features an 11 1/4'' high rigid gooseneck nozzle with a 4 1/8'' spread perfect for use at hand washing sinks bar sinks and lavatory sinks where hand-free operation is crucial. Its thermostatic mixing valve comes with integral check valves. For superior water flow each unit includes a 2.2 gallons per minute vandal resistant aerator.This chrome plated brass T&S EC-3100-TMV electronic faucet comes complete with a 3 5/8'' x 4 3/16'' x 2'' deep water resistant control module box with internal flow control setting switches that is AC or DC operated with 4 AA batteries sold separately.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Faucet Cart H/C For Ob (RP 22010AC)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (6086-Z)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- T&S Touchless Bathroom Faucets