Shop All Touchless Bathroom Faucets
T&S
EC-3100-XP-LF10 Deck Mounted ChekPoint Sensor Faucet
Mfr # 510EC3100XPL
Zoro # G711621775
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3100XPL
- Zoro # G711621775
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3100-XP-LF10 chrome plated brass electronic faucet! This faucet features an 11 1/4'' 1 GPM gooseneck for excellent reach and clearance. The included AC/DC module controls both flow and temperature for premium customization and its 18'' supply lines have 3/8'' compression nuts for fast and easy installation.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 11 1/4''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Knee Valve Single pedal rough chrome valve body (KL25-4000)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- MOEN 42" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 42" Grab Bar Satin Stainle (R7442)
- DIXON EZ Handle, 3"- 5" (RHEZ34)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- T&S Bathroom Sink Faucets & Accessories