Shop All Touchless Bathroom Faucets
T&S
EC-3101-LF22 Wall Mounted ChekPoint Sensor Faucet
Mfr # 510EC3101LF2
Zoro # G411621655
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3101LF2
- Zoro # G411621655
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3101-LF22 vandal resistant chrome plated brass electronic faucet! This faucet features an 11'' 2.2 GPM rigid gooseneck for excellent reach and clearance and the short elbow makes it easy to install in compact areas. The included AC/DC module controls flow and temperature for premium customization and its 18'' supply hoses have 3/8'' compression nuts on the ends for fast and easy installation. And thanks to its vandal resistant laminar device this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Compression, 3/4 in Pipe Size (160-104)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- WESTBRASS Twist & Close Tub Trim Set W/ Two-Hole Overflow Faceplate in Powdercoated Flat Black (D94-2-62)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- T&S Touchless Bathroom Faucets