Shop All Touchless Bathroom Faucets
T&S
EC-3101-TMV Wall Mounted ChekPoint Sensor Faucet
Mfr # 510EC3101TMV
Zoro # G811621682
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3101TMV
- Zoro # G811621682
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This ADA Compliant T&S EC-3101-TMV ChekPoint electronic faucet features a wall mounted 11'' high gooseneck with a 4 1/8'' length perfect for use at hand washing sinks bar sinks and lavatory sinks where hand-free operation is crucial. Its thermostatic mixing valve comes with integral check valves. For superior water flow each unit includes a 2.2 gallons per minute vandal resistant aerator.This chrome plated brass T&S EC-3101-TMV electronic faucet is designed with a 4 1/8'' length and 5 9/16'' clearance. It comes complete with a 3 5/8'' x 4 3/16'' x 2'' deep water resistant control module box with internal flow control setting switches that is AC or DC operated with 4 AA batteries sold separately.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispn Towel Rec Trash Recpt 12 (59451)
- TOTO Push Button Assembly Rowan Dual Flush (THU420#CP)
- DELTA Other: Shower Arm (RP6023KSPR)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SM180)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- T&S Touchless Bathroom Faucets