Shop All Touchless Bathroom Faucets
T&S
EC-3101-VF05 Wall Mounted ChekPoint Sensor Faucet
Mfr # 510EC3101VF5
Zoro # G011621673
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3101VF5
- Zoro # G011621673
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3101-VF05 vandal resistant wall mount chrome plated brass electronic faucet! This faucet features an 11'' 0.5 GPM gooseneck for excellent reach and clearance and the short elbow makes it easy to install in compact areas. The included AC/DC module controls both flow and temperature for premium customization and its 18'' supply lines have 3/8'' compression nuts for fast and easy installation. And thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 11''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- JONES STEPHENS 1/2" CPVC x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10402)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (467-060X)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- RUBBERMAID COMMERCIAL Sensor 4" Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782743)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- T&S Bathroom Sink Faucets & Accessories