Shop All Touchless Bathroom Faucets
T&S
EC-3101-XP-LF10 Wall Mounted ChekPoint Sensor Faucet
Mfr # 510EC3101XPL
Zoro # G811621637
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3101XPL
- Zoro # G811621637
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3101-XP-LF10 chrome plated brass electronic faucet! This faucet features an 11'' 1 GPM gooseneck for excellent reach and clearance and the short elbow makes it easy to install in compact areas. The included AC/DC module controls both flow and temperature for premium customization and its 18'' supply lines have 3/8'' compression nuts for fast and easy installation.Overall Dimensions:Spout Length: 5 1/2''Faucet Height: 11 3/16''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Copper Flare Gasket PK 10 (2GF-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- HYDROMAXX 1"x25Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100025)
- DIXON Pipe Cap, Iron, 2 in, FNPT (300MICAP200)
- MACFAUCETS Wall Mounted Automatic Sensor Faucet (FA610-68)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.431.AB.1T)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- T&S Touchless Bathroom Faucets