Shop All Touchless Bathroom Faucets
T&S
EC-3103-BA Vandal Resistant Chrome Plated Brass Hands-Free Sensor Faucet
Mfr # 510EC3103BA
Zoro # G811621811
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3103BA
- Zoro # G811621811
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Install a convenient and useful water fixture in your business with the T&S EC-3103-BA vandal resistant chrome plated brass electronic faucet! This faucet features a 4 13/16'' 2.2 GPM spout for excellent reach and clearance. The included AC/DC module controls flow and temperature for premium customization and its 18'' supply hoses have 3/8'' compression nuts for fast and easy installation. And thanks to its vandal resistant aerator this faucet is protected against tampering.Overall Dimensions:Spout Length: 4 13/16''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- CHEMTROL MANUAL PVC 3/4IN BALL VALVE (U45TB E)
- ZORO SELECT Black Nipple, Welded, 1/4x2 (793MR8)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (OTC200-210)
- T&S Bathroom Sink Faucets & Accessories