Shop All Touchless Bathroom Faucets
T&S
EC-3103-HG Deck Mounted ChekPoint Hands-Free Sensor Automatic Faucet with Hydro-Generator
Mfr # 510EC3103HG
Zoro # G511621784
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S
- MFR # 510EC3103HG
- Zoro # G511621784
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
The T&S Brass EC-3103-HG ChekPoint hands free automatic faucet features an innovative hydro-generator power supply which allows the ChekPoint hands free faucet to power itself! As water passes through the hydro-generator housing energy is produced and stored for later use making the T&S Brass EC-3103-HG faucet great for retrofitting wash areas without an undercounter power supply.A sensor on the front of the faucet provides hands free operation. Because customers and staff never touch the faucet the T&S Brass EC-3103-HG ChekPoint automatic faucet also helps to reduce cross contamination making it ideal for institutional operations and large chain restaurants. The faucet's cast spout extends 4 7/8'' and is 5 1/16'' high.Overall Dimensions:Spout Length: 4 7/8''Faucet Height: 5 1/16''Faucet Width: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose (G125SHXJ360)
- RIDGID Tube Cutter Wheels, RIDGID 74720 (74720)
- ANVIL 1-1/4" Malleable Iron 45 Degree Street Elbow Class 150 (0310027800)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- T&S Touchless Bathroom Faucets